This product requires certification to purchase.

1-13/50 x 7-2/5 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in Flat Black

Craftmade

1-13/50 x 7-2/5 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in Flat Black

  • Fast #
  • Part #CX9007FBLED
  • Item #9292518
  • Manufacturer Part #X9007-FB-LED
3.3 out of 5 Customer Rating
Brand image
Craftmade

1-13/50 x 7-2/5 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in Flat Black

  • Fast #
  • Part #CX9007FBLED
  • Item #9292518
  • Manufacturer Part #X9007-FB-LED
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Height
1-13/50 in
Width
7-2/5 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Flat Black
Color Temperature
3000
Dimmable
Yes
Glass Type
Frosted
Installation Type
Flush Mount
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
1
Electrical & Operational Information
Lumens
900
Volts
110/120V
Watts
15 W
Warranty & Product Information
ETL Listed
Yes
UPC
647881216689