This product requires certification to purchase.

1-3/25 in. LED Push-Button in Aged Iron

Craftmade

1-3/25 in. LED Push-Button in Aged Iron

  • Fast #
  • Part #CTB1040AI
  • Item #5070664
  • Manufacturer Part #TB1040-AI
4.5 out of 5 Customer Rating
Brand image
Craftmade

1-3/25 in. LED Push-Button in Aged Iron

  • Fast #
  • Part #CTB1040AI
  • Item #5070664
  • Manufacturer Part #TB1040-AI
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • NEW State of the Art Touch Technology
  • Visual confirmation of "touch sense" with button light turning off and on to confirm ring.
  • 1 Year Warranty
  • Engineered and calibrated for the Human Touch - Guaranteed against false rings
  • Requires Certification

Documents


Specifications

CE Approved:
No
Color Finish Category:
Iron Tones
Color Finish Name:
Aged Iron
Depth:
1-13/100
Diameter:
1-31/50
Height:
5
Length:
1-3/25
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
647881118327