100W 3-Light Medium E-26 Incandescent Chain Hung Pulley Pendant in Tarnished Silver
100W 3-Light Medium E-26 Incandescent Chain Hung Pulley Pendant in Tarnished Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Diameter of shade: 12"
- Cord Length: 15'
- Medium base, 100 watt bulbs (not included)
- 1 Year Warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Tarnished Silver
- Depth:
- 52-13/100 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 6-22/25 in
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Casual
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 647881138493
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 12 in