This product requires certification to purchase.

12 in. Fan Downrod in Espresso

Craftmade

12 in. Fan Downrod in Espresso

  • Fast #
  • Part #CDR12ESP
  • Item #7199678
  • Manufacturer Part #DR12ESP
5 out of 5 Customer Rating
Brand image
Craftmade

12 in. Fan Downrod in Espresso

  • Fast #
  • Part #CDR12ESP
  • Item #7199678
  • Manufacturer Part #DR12ESP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • DR12ESP, 12" Length, 1/2" Diameter Downrod, Espresso Downrod; Threaded on one End, smooth on the other end, Pre-drilled on both ends, Steel Construction.
  • Damp Rated
  • 1 Year Limited Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1/2 in
Height
12 in
Length
12 in
Width
17/20 in
Characteristics & Features
Color Finish Category
Browns
Color Finish Name
Espresso
Material
Steel
Proposition 65
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
ETL Listed
No
UL Listed
No
UPC
647881145941