This product requires certification to purchase.

1/2 x 36 in. Downrod in Flat Black

Craftmade

1/2 x 36 in. Downrod in Flat Black

  • Fast #
  • Part #CDR36FB
  • Item #1201828
  • Manufacturer Part #DR36FB
4.9 out of 5 Customer Rating
Brand image
Craftmade

1/2 x 36 in. Downrod in Flat Black

  • Fast #
  • Part #CDR36FB
  • Item #1201828
  • Manufacturer Part #DR36FB
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Available in a wide variety of fine finishes
  • Threaded on one end, smooth on the other end
  • Pre-drilled holes on both ends
  • Steel construction
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Diameter:
1/2 in
ETL Listed:
No
Length:
36 in
Material:
Steel
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
UPC:
647881027452
Width:
1/2 in