This product requires certification to purchase.

150W 1-Light Medium E-26 Halogen Holder in Black

Craftmade

150W 1-Light Medium E-26 Halogen Holder in Black

  • Fast #
  • Part #CPH1BLK
  • Item #3418377
  • Manufacturer Part #PH-1BLK
4 out of 5 Customer Rating
Brand image
Craftmade

150W 1-Light Medium E-26 Halogen Holder in Black

  • Fast #
  • Part #CPH1BLK
  • Item #3418377
  • Manufacturer Part #PH-1BLK
4 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard
  • Fully adjustable
  • Includes mounting plate
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
5-3/4 in
Dimmable:
No
ETL Listed:
Yes
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
PAR38
Light Bulb Type:
Halogen
Material:
Aluminum
Number of Lights:
1
Product Type:
Holder
UL Listed:
No
UPC:
647881078485
Volts:
120V
Watts:
150 W