This product requires certification to purchase.

18 in. Downrod in Satin Brass

Craftmade

18 in. Downrod in Satin Brass

  • Fast #
  • Part #CDR18SB
  • Item #7908893
  • Manufacturer Part #DR18SB
5 out of 5 Customer Rating
Brand image
Craftmade

18 in. Downrod in Satin Brass

  • Fast #
  • Part #CDR18SB
  • Item #7908893
  • Manufacturer Part #DR18SB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Available in a wide variety of fine finishes
  • Threaded on one end, smooth on the other end
  • Pre-drilled holes on both ends
  • Steel construction
  • Damp rated
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
1/2 in
Length:
18 in
Material:
Steel
UPC:
647881198091
Width:
17/20 in