24 in. Downrod in Flat Black
24 in. Downrod in Flat Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in a wide variety of fine finishes
- Threaded on one end, smooth on the other end
- Pre-drilled holes on both ends
- Steel construction
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Diameter:
- 1/2
- ETL Listed:
- No
- Length:
- 24
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 647881010973
- Width:
- 1/2