This product requires certification to purchase.

36 in. Ceiling Fan Down Rod in Stainless Steel

Craftmade

36 in. Ceiling Fan Down Rod in Stainless Steel

  • Fast #
  • Part #CDR36BNK
  • Item #3635546
  • Manufacturer Part #DR36BNK
5 out of 5 Customer Rating
Brand image
Craftmade

36 in. Ceiling Fan Down Rod in Stainless Steel

  • Fast #
  • Part #CDR36BNK
  • Item #3635546
  • Manufacturer Part #DR36BNK
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Available in a wide variety of fine finishes
  • Threaded on one end, smooth on the other end
  • Pre-drilled holes on both ends
  • Steel construction
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Polished Nickel
Diameter:
1/2 in
Length:
36 in
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
647881085155
Width:
1/2 in