4-1/2 x 4-1/2 in. 25W 2-Light 1850 Lumens 3000 Kelvin Traditional LED Security & Flood Light in Bronze
4-1/2 x 4-1/2 in. 25W 2-Light 1850 Lumens 3000 Kelvin Traditional LED Security & Flood Light in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1.00 Case: 12-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- The Craft made double LED flood light provides brilliant illumination with energy saving technology
- The 25 watt LED lamping provides 1850 lumens at 3000K
- Optional 3" extension rod is available to order(part #RP-847-(finish)) if additional clearance is needed for better illumination
- Available in bronze, midnight and white
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 3000
- Depth:
- 6-11/50
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 4-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Beam Type:
- Flood
- Light Bulb Type:
- LED
- Lighting Style:
- Traditional
- Lumens:
- 1850
- Material:
- Aluminum, Glass
- Number of Lights:
- 2
- Power Source:
- Electric
- UPC:
- 647881219970
- Volts:
- 120V
- Watts:
- 25
- Weight:
- 1.57
- Width:
- 4-1/2