4-13/100 in. Surface Mount Mission Light Push-Button in Antique Bronze
4-13/100 in. Surface Mount Mission Light Push-Button in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1 Year Warranty
Documents
Specifications
- CE Approved:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 3/4 in
- Diameter:
- 3/4 in
- Height:
- 4-13/100 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 647881075163