4-Speed Rotary Fan Control in White
4-Speed Rotary Fan Control in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- AMP:
- 5
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Product Type:
- Fan Control
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 647881115340
- Volts:
- 120V
- Width:
- 12