This product requires certification to purchase.

48 in. Ceiling Fan Downrod in Brushed Satin Nickel

Craftmade

48 in. Ceiling Fan Downrod in Brushed Satin Nickel

  • Fast #
  • Part #CDR48BN
  • Item #1199429
  • Manufacturer Part #DR48BN
5 out of 5 Customer Rating
Brand image
Craftmade

48 in. Ceiling Fan Downrod in Brushed Satin Nickel

  • Fast #
  • Part #CDR48BN
  • Item #1199429
  • Manufacturer Part #DR48BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • DR48BN, 48" Length, 1/2" Diameter Downrod, Brushed Satin Nickel Downrod; Threaded on one End, smooth on the other end, Pre-drilled on both ends, Steel Construction.
  • Damp Rated
  • 1 Year Limited Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1/2 in
Height
48 in
Length
48 in
Width
17/20 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Material
Steel
Proposition 65
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
UPC
647881011444