4W LED Light Bulb with Candelabra Base
4W LED Light Bulb with Candelabra Base
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Temperature:
- 2700
- Dimmable:
- No
- ETL Listed:
- No
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lumens:
- 360
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 647881149697
- Volts:
- 120V
- Watts:
- 4 W