5 in. Contemporary Curved Light Touch-Button in Brushed Nickel
5 in. Contemporary Curved Light Touch-Button in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- NEW State of the Art Touch Technology
- Visual confirmation of "touch sense" with button light turning off and on to confirm ring.
- 1 Year Warranty
- Engineered and calibrated for the Human Touch - Guaranteed against false rings
Specifications
- CE Approved:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-1/4
- Diameter:
- 1-3/50
- Height:
- 5
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 647881118297