This product requires certification to purchase.

52 in. 5-Blade Indoor Ceiling Fan in Brushed Polished Nickel

Craftmade

52 in. 5-Blade Indoor Ceiling Fan in Brushed Polished Nickel

  • Fast #
  • Part #CP104BNK552DWGWN
  • Item #9434052
  • Manufacturer Part #P104BNK5-52DWGWN
3.4 out of 5 Customer Rating
Brand image
Craftmade

52 in. 5-Blade Indoor Ceiling Fan in Brushed Polished Nickel

  • Fast #
  • Part #CP104BNK552DWGWN
  • Item #9434052
  • Manufacturer Part #P104BNK5-52DWGWN
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1.00
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The ideal combination of excellent performance, exceptional value and timeless style, the Pro Plus 52" ceiling fan with clear glass four light with non-dimmable LED bulbs included featuring a clean motor, updated straight blade arms and canopy is built for performance. The dual mount, 3-speed, reversible fan includes custom 52" reversible blades. Optional remote controls are available(Sold Separately).
  • Standard Pull Chain Speed Control
  • Pro Plus 104 Blades Included
  • Dual Mount (Flat or Angled Ceiling up to 23°);Slope Mount with SMA180-XXX or SMA39-XXX (Sold Separately)
  • Suitable for Indoor only
  • Integrated 4 x 7 Watt LED Bulb Light Kit (Non-Dimmable)
  • Standard, 3-Speed Reversible Motor
  • 4 inch Downrod Included
  • Energy Guide 3390 CFM, High Speed 4676 Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Blade Pitch
11.5°
Blade Span
52 in
CFM
1932.13 ft3/min
Diameter
11-14/25 in
Height
19-4/25 in
Length
19-4/25 in
Width
52 in
Included Components
Lights Included
Yes
Characteristics & Features
Ceiling Fan Blade Finish
Driftwood/Grey Walnut
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Polished Nickel
Color Temperature
3000
Control Type
Pull Chain
Dimmable
No
Glass Type
Clear
Indoor Outdoor
Indoor
Installation Type
Ceiling
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary, Transitional
Material
MDF, Glass, Steel, Silicon, Aluminum, Copper
Material Type
MDF
Number of Blades
5
Number of Lights
4
Proposition 65
WARNING: This product can expose you to chemicalsincluding lead which are known to the State of Californiato cause cancer and birth defects or other reproductive harm.For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
AMP
0.52
Fan Speeds
3
Lumens
810.37
Lumens per Watt
115.77
RPM
171
Volts
120V
Watts
28 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
Yes
UPC
647881220143