60W 1-Light Medium E-26 Incandescent Wire Hung Keyed Socket Pendant in Aged Bronze Brushed
60W 1-Light Medium E-26 Incandescent Wire Hung Keyed Socket Pendant in Aged Bronze Brushed
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Requires 1 Medium 60-watt bulb (not included)
- Sturdy Steel construction
- 1 Year Warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze Brushed
- Diameter:
- 5-22/25 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 104-22/25 in
- Installation Type:
- Wire Hung
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Casual
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 647881148409
- Volts:
- 120V
- Watts:
- 60 W