70 CFM Bathroom Exhaust Fan in Stainless Steel
70 CFM Bathroom Exhaust Fan in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy Removal and Installation for Motor Assembly Key-Hole Mounting
- Permanently Lubricated Motor
- 1 Year Warranty
- Gauge Markings for Ceiling Thickness
Specifications
- AMP:
- 1.2
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 70 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Installation Type:
- Wall Mount
- Length:
- 14 in
- Material:
- Galvanized
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Sones:
- 3.5
- UL Listed:
- No
- UPC:
- 647881078997
- Watts:
- 60 W
- Width:
- 14 in