9-61/100 in. 60W 4-Light Medium E-26 Base Bath Vanity Light in Polished Chrome
Albany 9-61/100 in. 60W 4-Light Medium E-26 Base Bath Vanity Light in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Requires 4 Medium 60-watt bulbs (not included)
- Shades are white frosted glass
- Finish is chrome
- Sturdy Steel construction
- Suitable for Damp Locations
- 1 Year Warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Albany
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White Frosted
- Height:
- 9-61/100 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 647881148195
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 35-1/25 in