56 in. Ceiling Fan in Classic Ebony
American Tradition 56 in. Ceiling Fan in Classic Ebony
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy-Duty, 3-Speed Reversible Motor
- Dual Mount (Flat or Angled Ceiling)
- 6" and 3" Downrods (Included)
- Lifetime Limited Warranty
- 56" Custom Carved Blades in Classic Ebony (Included)
- Light Kit Adaptable
- ICS Conversion Kit (Optional)
Documents
Specifications
- AMP:
- 0.67, 12.55
- Blade Pitch:
- 16°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6238 ft3/min
- Ceiling Fan Blade Finish:
- Classic Ebony
- Collection:
- American Tradition
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze Textured
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Material:
- Silicon Steel, Steel
- Number of Blades:
- 5
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 647881141059
- Volts:
- 120V
- Watts:
- 79 W