60W 3-Light Medium E-26 Vanity Fixture in Flat Black with Satin Brass
Avante Grand 60W 3-Light Medium E-26 Vanity Fixture in Flat Black with Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The Avangte Rand lighting collection by craft made is a welcome addition to any space where striking good looks and warm illumination are needed. Featuring a flat black with satin brass accented finish, unique faceted decorative clear glass globes and strong lines, this damp rated assortment of chandeliers, pendants, sconce and vanity silhouettes combine to create versatile transitional collection
- Wall mount
- Damp rated
- Requires 3 medium base 60 watt bulbs (not included)
- 1 year limited warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Avante Grand
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black, Satin Brass
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 8-49/50 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Mid-century Modern
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product contains a chemical known to the State of California to cause cancer.” WARNING: This product can expose you to chemicals including arsenic, which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 647881246570
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 20-11/20 in