This product requires certification to purchase.

100W 1-Light Medium E-26 Base Incandescent Wall Sconce in Mocha Bronze

Craftmade

Barrett Place 100W 1-Light Medium E-26 Base Incandescent Wall Sconce in Mocha Bronze

  • Fast #
  • Part #C24201MBWG
  • Item #7199675
  • Manufacturer Part #24201-MB-WG
5 out of 5 Customer Rating
Brand image
Craftmade

Barrett Place 100W 1-Light Medium E-26 Base Incandescent Wall Sconce in Mocha Bronze

  • Fast #
  • Part #C24201MBWG
  • Item #7199675
  • Manufacturer Part #24201-MB-WG
5 out of 5 Customer Rating

X Points

Color Finish Name: Mocha Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires 1 Medium 100-watt bulb (not included)
  • Sturdy Steel construction
  • Suitable for Dry Locations
  • 1 Year Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Barrett Place
Color Finish Category:
Bronze Tones
Color Finish Name:
Mocha Bronze
Diameter:
6 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
White Frosted
Height:
9-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
1
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
UPC:
647881158071
Volts:
120V
Watts:
100 W
Width:
6 in