60W 10-Light Medium E-26 Incandescent Downrod Only Pendant in Matte Black Gilded
Blacksmith 60W 10-Light Medium E-26 Incandescent Downrod Only Pendant in Matte Black Gilded
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Requires 10 Medium 60-watt bulbs (not included)
- (2) 12" and (1) 23.5" downrods included
- Extra 12" downrods: Part# 371-DOWNROD-MBKG
- Extra 12" downrods: part# 371-downrod-mbkg
- Suitable for Dry Locations
- 1 Year Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Blacksmith
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black Gilded
- Diameter:
- 29-87/100
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 10
- Installation Type:
- Downrod Only
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 10
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 647881126421
- Volts:
- 120V
- Watts:
- 60