100W 1-Light Medium E-26 Incandescent Pendant in Brushed Polished Nickel
Bolden 100W 1-Light Medium E-26 Incandescent Pendant in Brushed Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Clear Seeded Glass Shade (included)
- Requires 1 Medium base, 100 watt bulbs (not included)
- (3) 12" and (1) 6" downrods included
- Sturdy Steel Construction
- Suitable for Dry Locations
- 1 Year Warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Bolden
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Polished Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 7-1/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 647881198268
- Volts:
- 120V
- Watts:
- 100
- Width:
- 5