100W 2-Light Medium E-26 Incandescent Vanity Fixture in Flat Black
Bolden 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Flat Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Clear Seeded Glass Shades (included)
- Requires 2 Medium base, 100 watt bulbs (not included)
- Sturdy Steel Construction
- Suitable for Damp Locations
- 1 Year Warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Bolden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 6-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Seeded
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 647881198411
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 11 in