This product requires certification to purchase.

100W 3-Light Medium E-26 Incandescent Vanity Fixture in Brushed Polished Nickel

Craftmade

Bolden 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Brushed Polished Nickel

  • Fast #
  • Part #C50503BNKWG
  • Item #7826670
  • Manufacturer Part #50503-BNK-WG
3.3 out of 5 Customer Rating
Brand image
Craftmade

Bolden 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Brushed Polished Nickel

  • Fast #
  • Part #C50503BNKWG
  • Item #7826670
  • Manufacturer Part #50503-BNK-WG
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • White Frost Glass Shades (included)
  • Requires 3 Medium base, 100 watt bulbs (not included)
  • Sturdy Steel Construction
  • Suitable for Damp Locations
  • 1 Year Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Bolden
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Polished Nickel
Depth:
6-1/2 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Frosted
Height:
8-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
UL Listed:
Suitable for Damp Locations
UPC:
647881199296
Volts:
120V
Watts:
100 W
Width:
18 in