52 in. 5-Blade Ceiling Fan with 3-Light Kit in Matte White
Builder Deluxe 52 in. 5-Blade Ceiling Fan with 3-Light Kit in Matte White
Product Details
Product Details
- Heavy Duty, 3-Speed Reversible Motor
- Tri-Mount (Flat, Angled or Semi-flush)
- 4" Downrod (Included)
- Limited Lifetime Warranty
- 52" Blades in Matte White (Included)
- Light Kit (3-60W Candelabra Bulbs Included)
- Remote & Wall Control Adaptable (Sold Separately)
- Heavy duty motor
- Limited lifetime warranty
Specifications
- AMP:
- 0.59
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5417.11
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Builder Deluxe
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Diameter:
- 11-1/50
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Alabaster
- Height:
- 18
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic
- Material:
- Silicon Steel
- NEMA:
- Yes
- Number of Blades:
- 5
- Number of Lights:
- 3
- Type:
- CBLD52MWW5C3
- UL Listed:
- Yes
- UPC:
- 080629181342
- Volts:
- 120V
- Watts:
- 60
- Width:
- 11-3/100