This product requires certification to purchase.

52 in. 5-Blade Indoor Ceiling Fan in Antique Nickel

Craftmade

Builder Deluxe 52 in. 5-Blade Indoor Ceiling Fan in Antique Nickel

  • Fast #
  • Part #CBLD52AN5C1
  • Item #3700223
  • Manufacturer Part #BLD52AN5C1
5 out of 5 Customer Rating
Brand image
Craftmade

Builder Deluxe 52 in. 5-Blade Indoor Ceiling Fan in Antique Nickel

  • Fast #
  • Part #CBLD52AN5C1
  • Item #3700223
  • Manufacturer Part #BLD52AN5C1
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy Duty, 3-Speed Reversible Motor
  • Tri-Mount (Flat, Angled or Semi-flush)
  • 4" Downrod (Included)
  • Limited Lifetime Warranty
  • 52" Reversible Blades in Ash/Mahogany (Included)
  • Light Kit (2-60W Candelabra Bulbs Included)
  • Remote & Wall Control Adaptable (Sold Separately)
  • Requires Certification

Specifications

AMP:
0.58
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5436.5 ft3/min
Ceiling Fan Blade Finish:
Ash/Mahogany
Collection:
Builder Deluxe
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Nickel
Diameter:
11-1/50 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Height:
19-1/4 in
Indoor Outdoor:
Indoor
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Classic
Material:
Silicon Steel
Number of Blades:
5
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
080629181786
Volts:
120V
Watts:
60 W
Width:
11-3/100 in