70 CFM Bathroom Exhaust Fan in White
Builder Series 70 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Permanently Lubricated Enclosed Motor
- Squirrel-Cage Type Blower
- 1 Year Warranty
- Galvanized Housing
Specifications
- AMP:
- 1.3
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 70 ft3/min
- Collection:
- Builder Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 8-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 14-3/4 in
- Installation Type:
- Ceiling Mount
- Material:
- Galvanized
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Sones:
- 2
- UL Listed:
- No
- UPC:
- 647881045470
- Watts:
- 75 W