This product requires certification to purchase.

Lighted Surface Mount Push Button Door Bell in Rustic Brick

Craftmade

Builder Series Lighted Surface Mount Push Button Door Bell in Rustic Brick

  • Fast #
  • Part #CBSCBRB
  • Item #1875585
  • Manufacturer Part #BSCB-RB
3.6 out of 5 Customer Rating
Brand image
Craftmade

Builder Series Lighted Surface Mount Push Button Door Bell in Rustic Brick

  • Fast #
  • Part #CBSCBRB
  • Item #1875585
  • Manufacturer Part #BSCB-RB
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Rustic Brick Select Color Finish Name

Package Quantity Info:

Each: 1
Discontinued

Product Details

Product Details

  • Die-cast builder's series type pushbutton
  • LED light for years of service Note: Doorbell Cover Only, Does Not Include Chimes
  • Requires Certification

Documents


Specifications

Collection:
Builder Series
Color Finish Category:
Browns
Color Finish Name:
Rustic Brick
Depth:
81/100 in
Height:
3-3/4 in
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
647881075095
Width:
93/100 in