52 in. Ceiling Fan with Blades and Light in Aged Bronze Brushed
Cavalier 52 in. Ceiling Fan with Blades and Light in Aged Bronze Brushed
Product Details
Product Details
- Standard, 3-Speed Reversible Motor
- Dual Mount (Flat or Angled Ceiling)
- 10" Downrod (Included)
- Limited Lifetime Warranty
- 52" Blades in Aged Bronze (Included)
- Integrated Light Kit (3-40W Candelabra Bulbs Included)
- 2 Wall Controls, Clamshell, Remote Control Included)
- Remote Dimming
- Suitable for Damp Locations
Specifications
- AMP:
- 0.61
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4234
- Ceiling Fan Blade Finish:
- Aged Bronze
- Collection:
- Cavalier
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze Brushed
- Diameter:
- 13-39/100
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $13.00
- Fan Speeds:
- 3
- Glass Type:
- Clear Hammered
- Height:
- 26-1/2
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Dual Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Silicon Steel
- Number of Blades:
- 5
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 647881148027
- Volts:
- 120V
- Watts:
- 40