52 in. 16.98 lbs. Motor Only in Oiled Bronze
Civic 52 in. 16.98 lbs. Motor Only in Oiled Bronze
Product Details
Product Details
- Heavy-Duty, 3-Speed Reversible Motor
- Dual Mount (Flat or Angled Ceiling)
- 3" and 6" Downrods (Included)
- Limited Lifetime Warranty
- Blades Sold Separately
- Light Kit Adaptable (Sold Separately)
- Remote & Wall Control Adaptable (Sold Separately)
-
Green
Documents
Specifications
- AMP:
- 0.47
- CEC Compliant:
- For Sale in CA
- CFM:
- 5130
- Ceiling Fan Blade Finish:
- Cherry/Rosewood
- Collection:
- Civic
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Diameter:
- 12-2/5
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 14-3/4
- Indoor Outdoor:
- Indoor
- Material:
- Silicon Steel
- Number of Blades:
- 5
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 647881066598
- Volts:
- 120V
- Watts:
- 61