This product requires certification to purchase.

Clear RIB 2-1/4 Glass ONLY

Craftmade

Clear RIB 2-1/4 Glass ONLY

  • Fast #
  • Part #C757C
  • Item #1394249
  • Manufacturer Part #757C
5 out of 5 Customer Rating
Brand image
Craftmade

Clear RIB 2-1/4 Glass ONLY

  • Fast #
  • Part #C757C
  • Item #1394249
  • Manufacturer Part #757C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 2 1/4" Neck Diameter
  • Cone Shaped
  • Requires Certification

Documents


Specifications

Color Finish Category:
Clear
Color Finish Name:
Clear Ribbed
Diameter:
4-17/50 in
Height:
4-19/25 in
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
080629305557