This product requires certification to purchase.

52 in. 5-Blade Hugger Mount Ceiling Fan with Schoolhouse Light Kit in White

Craftmade

Close Up 52 in. 5-Blade Hugger Mount Ceiling Fan with Schoolhouse Light Kit in White

  • Fast #
  • Part #CCU52WW5C
  • Item #7264943
  • Manufacturer Part #CU52WW5C
5 out of 5 Customer Rating
Brand image
Craftmade

Close Up 52 in. 5-Blade Hugger Mount Ceiling Fan with Schoolhouse Light Kit in White

  • Fast #
  • Part #CCU52WW5C
  • Item #7264943
  • Manufacturer Part #CU52WW5C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Three speed reversible motor
  • Installation type: flush mount
  • Includes light kit
  • Remote control adaptable
  • Reversible blade finish
  • Limited warranty
  • Requires Certification

Specifications

AMP:
0.59
Blade Pitch:
11°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
Ceiling Fan Blade Finish:
White/Washed Oak
Collection:
Close Up
Color Finish Category:
Whites
Color Finish Name:
White
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Frost White
Height:
12-1/2 in
Indoor Outdoor:
Indoor
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Cold Rolled Steel
NEMA:
Yes
Number of Blades:
5
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
647881179786
Volts:
120V
Watts:
60 W
Width:
1/2 in