52 in. 5-Blade Ceiling Fan Blade in Dark Wood
Contractor Plus Series 52 in. 5-Blade Ceiling Fan Blade in Dark Wood
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Set of 5 Contractor's Plus Series Blades
- Rosewood Finish
- 52" Blade Span
- 1 Year Warranty
- Type 5 Blade
- MDF Construction
Documents
Specifications
- Blade Span:
- 52 in
- Ceiling Fan Blade Finish:
- Rosewood
- Collection:
- Contractor Plus Series
- Color Finish Category:
- Browns
- Color Finish Name:
- Rosewood
- Diameter:
- 5-43/100 in
- Indoor Outdoor:
- Indoor
- Length:
- 20-67/100 in
- Material:
- Medium Density Fiberboard
- Number of Blades:
- 5
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 647881103224