This product requires certification to purchase.

*CVR* California Energy Commission Not Registered CORTANA CEIL FAN PEBR W/

Craftmade

Cortana *CVR* California Energy Commission Not Registered CORTANA CEIL FAN PEBR W/

  • Fast #
  • Part #CK10662
  • Item #5163600
  • Manufacturer Part #K10662
3.8 out of 5 Customer Rating
Brand image
Craftmade

Cortana *CVR* California Energy Commission Not Registered CORTANA CEIL FAN PEBR W/

  • Fast #
  • Part #CK10662
  • Item #5163600
  • Manufacturer Part #K10662
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Energy Saving, 6-Speed Reversible DC Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 16" Downrod (Included)
  • Limited Lifetime Warranty
  • 56" Custom Carved Chamberlain Blades in Walnut (Included)
  • Cortana 2 Light Antique Crystal Fan Light Kit in Peruvian Bronze (Included)
  • Sophisticated DC Motor requires automatic 7-minute calibration period upon installation. The remote and wall controls are inoperable during that time, after which the fan, remote control and wall control (if applicable) with be fully operational.
  • Remote Dimming
  • Requires Certification

Documents


Specifications

AMP:
0.44
Blade Pitch:
14°
Blade Span:
56 in
CEC Compliant:
Not for Sale in CA
CFM:
5264 ft3/min
Ceiling Fan Blade Finish:
Chamberlain Walnut
Collection:
Cortana
Color Finish Category:
Bronze Tones
Color Finish Name:
Peruvian Bronze
Diameter:
24-31/100 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
6
Height:
27 in
Indoor Outdoor:
Indoor
Installation Type:
Dual Mount
Light Bulb Base Type:
Mini Candelabra E-11
Light Bulb Type:
Halogen
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Silicon Steel
Number of Blades:
5
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
647881111816
Volts:
120V
Watts:
50 W