1-Light Mini Pendant with Organza Wrapped Glass in Matte Black
Danbury 1-Light Mini Pendant with Organza Wrapped Glass in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'FL'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'FL'
Product Details
Product Details
- Requires 1 Medium 100-watt bulb (not included)
- (1) 6" and (4) 12" downrods included
- Extra 12" downrods: Part# 367-DOWNROD-MBK
- Sturdy Iron construction
- Suitable for Dry Locations
- 1 Year Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Danbury
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 8
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Organza Wrapped
- Height:
- 10-1/4
- Installation Type:
- Downrod Only
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Iron
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 647881126230
- Volts:
- 120V
- Watts:
- 100
- Width:
- 8