5-Blade Ceiling Fan Motor in Oiled Bronze
DC Epic 5-Blade Ceiling Fan Motor in Oiled Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Energy Saving, 6-Speed Reversible DC Motor
- Dual Mount (Flat or Angled Ceiling)
- 6" Downrod (Included)
- Limited Lifetime Warranty
- Blades Sold Separately
- Light Kit Adaptable (Sold Separately)
- Remote Control, Wall Control/Clamshell Included)
- Sophisticated DC Motor requires automatic 7-minute calibration period upon installation. The remote and wall controls are inoperable during that time, after which the fan, remote control and wall control (if applicable) with be fully operational.
- Remote Dimming
Documents
Specifications
- AMP:
- 0.39
- Blade Pitch:
- 14°
- Blade Span:
- 70 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5337
- Collection:
- DC Epic
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Diameter:
- 14-13/100
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $7.00
- Fan Speeds:
- 6
- Height:
- 16
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Dual Mount
- Lighting Style:
- Traditional
- Material:
- Silicon Steel
- Number of Blades:
- 5
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 647881093532
- Volts:
- 120V
- Watts:
- 26.44
- Width:
- 14-1/8