54.1W Ceiling Fan in French Bronze
Decorator's Choice 54.1W Ceiling Fan in French Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Standard, 3-Speed Reversible Motor
- Tri-Mount (Flat, Angled or Semi-flush)
- 4" Downrod (Included)
- Limited Lifetime Warranty
- 52" Reversible Blades in Dark Oak/Mahogany (Included)
- Integrated Light Kit (3-60W Candelabra Bulbs Included)
- Remote & Wall Control Adaptable (Sold Separately)
Specifications
- AMP:
- 0.45
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4711 ft3/min
- Ceiling Fan Blade Finish:
- Dark Oak/Mahogany
- Collection:
- Decorator's Choice
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- French Bronze
- Diameter:
- 11-13/20 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Matte White
- Height:
- 16-23/40 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic
- Material:
- Silicon Steel
- Number of Blades:
- 5
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 080629181762
- Volts:
- 120V
- Watts:
- 60 W