Mini Pendant Glass in Clear
Design-A-Fixture Mini Pendant Glass in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 1 Year Warranty
Documents
Specifications
- Collection:
- Design-A-Fixture
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Diameter:
- 7-1/100
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 7-4/5
- Material:
- Glass
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 647881127268