Mini Pendant Glass Shade in River Stone
Design-A-Fixture Mini Pendant Glass Shade in River Stone
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1 Year Warranty
Documents
Specifications
- Collection:
- Design-A-Fixture
- Color Finish Category:
- Greys
- Color Finish Name:
- River Stone
- ETL Listed:
- Yes
- Height:
- 7-63/100 in
- Material:
- Glass
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 080629312036
- Width:
- 4-3/5 in