This product requires certification to purchase.

84 in. Fluted Aluminum Post in Matte Black

Craftmade

Direct Burial 84 in. Fluted Aluminum Post in Matte Black

  • Fast #
  • Part #CZ8990TB
  • Item #1283647
  • Manufacturer Part #Z8990-TB
4.8 out of 5 Customer Rating
Brand image
Craftmade

Direct Burial 84 in. Fluted Aluminum Post in Matte Black

  • Fast #
  • Part #CZ8990TB
  • Item #1283647
  • Manufacturer Part #Z8990-TB
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard
  • Pre-drilled to accept Photocell
  • Extension 3 in
  • Requires Certification

Documents


Specifications

Collection:
Direct Burial
Color Finish Category:
Blacks
Color Finish Name:
Textured Matte Black
Diameter:
3 in
ETL Listed:
Yes
Height:
84 in
Lighting Style:
Traditional
Lumens:
450
Lumens per Watt:
30
Material:
Extruded Aluminum
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
UPC:
647881019808
Width:
3 in