This product requires certification to purchase.

60W 3-Light Medium E-26 Pendant in Flat Black

Craftmade

Duke 60W 3-Light Medium E-26 Pendant in Flat Black

  • Fast #
  • Part #C56593FB
  • Item #10088519
  • Manufacturer Part #56593-FB
5 out of 5 Customer Rating
Brand image
Craftmade

Duke 60W 3-Light Medium E-26 Pendant in Flat Black

  • Fast #
  • Part #C56593FB
  • Item #10088519
  • Manufacturer Part #56593-FB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Duke pendant collection from Craftmade welcomes you with the curves of the crisp linen hardback drum shade complementing the angular metal frame suspended from up to 6' of chain. The three light pendant available in 18" or 24" with white frost acrylic diffuser delivers warm illumination without the bright glare of exposed bulbs
  • 6 ft chain
  • Indoor rated
  • Requires 3 medium base 60 watt bulbs (not included)
  • 1 year limited warranty
  • Requires Certification

Documents


Specifications

Collection:
Duke
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Dimmable:
No
ETL Listed:
Yes
Height:
19 in
Installation Type:
Ceiling Mount
Length:
18-13/100 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Fabric, Steel
Minimum Height:
21 in
Number of Lights:
3
Overall Height:
91 in
Proposition 65:
WARNING: This product contains a chemical known to the State of California to cause cancer.” WARNING: This product can expose you to chemicals including arsenic, which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
647881246662
Volts:
120V
Watts:
60 W
Width:
18-13/100 in