This product requires certification to purchase.

60 in. 3-Blade Indoor and Outdoor Ceiling Fan in Flat Black with Satin Brass

Craftmade

Envy 60 in. 3-Blade Indoor and Outdoor Ceiling Fan in Flat Black with Satin Brass

  • Fast #
  • Part #CEVY60FBSB3
  • Item #9934671
  • Manufacturer Part #EVY60FBSB3
3.6 out of 5 Customer Rating
Brand image
Craftmade

Envy 60 in. 3-Blade Indoor and Outdoor Ceiling Fan in Flat Black with Satin Brass

  • Fast #
  • Part #CEVY60FBSB3
  • Item #9934671
  • Manufacturer Part #EVY60FBSB3
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two options to control fan: Included WIDC handheld control or WIFI enabled smart by bond to use with most smart phones and devices
  • Custom Envy 60 blades included flat black
  • Dual mount (flat or angled ceiling up to 23°, slope mount with SMA180XXX adapter only-sold separately)
  • FB, PN, W finishes suitable for damp locations, FBSB and WSB finishes indoor only
  • Included (optional) 18 watt LED light kit (dimmable); optional lens cover included
  • Energy saving, 6-speed reversible DC motor
  • 6 inch downrod included
  • JA8/title 24 compliant
  • Energy guide 5189 cfm, high speed 7535 cfm
  • Requires Certification
Dimensions & Measurements
Blade Pitch
15°
Blade Span
60 in
CFM
7535 ft3/min
Height
14-17/50 in
Width
60 in
Characteristics & Features
Ceiling Fan Blade Finish
Flat Black
Collection
Envy
Color Finish Category
Blacks
Color Finish Name
Flat Black, Satin Brass
Color Temperature
3000
Control Type
Remote
Dimmable
Yes
Glass Type
Frosted
Indoor Outdoor
Indoor, Outdoor
Installation Type
Dual Mount
Light Bulb Type
Integrated LED
Lighting Style
Contemporary
Material
Aluminum, Glass, Steel, Synthetic Fiber, Wood
Number of Blades
3
Number of Lights
1
Electrical & Operational Information
AMP
0.37
Fan Speeds
6
Lumens
878.7
Number Of Hours
50000 hr
RPM
142
Volts
120V
Watts
28.82 W
Warranty & Product Information
Energy Star Compliant
No
UL Listed
Suitable for Damp Locations
UPC
647881240448