This product requires certification to purchase.

Extension Rod in Satin Brass

Craftmade

Extension Rod in Satin Brass

  • Fast #
  • Part #CDR12SB
  • Item #7908995
  • Manufacturer Part #DR12SB
5 out of 5 Customer Rating
Brand image
Craftmade

Extension Rod in Satin Brass

  • Fast #
  • Part #CDR12SB
  • Item #7908995
  • Manufacturer Part #DR12SB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • DR12SB, 12" Length, 1/2" Diameter Downrod, Satin Brass Downrod; Threaded on one End, smooth on the other end, Pre-drilled on both ends, Steel Construction.
  • Damp Rated
  • 1 Year Limited Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1/2 in
Height
12 in
Width
17/20 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Dimmable
No
Installation Type
Ceiling Mount, Downrod
Material
Steel
Warranty & Product Information
ETL Listed
No
UL Listed
No
UPC
647881198060