100W 1-Light Medium E-26 Incandescent Wall Mount Lantern in Oiled Bronze Gilded
Fairmont 100W 1-Light Medium E-26 Incandescent Wall Mount Lantern in Oiled Bronze Gilded
Product Details
Product Details
- Die-Cast/sand-cast aluminum components
- Finish is treated with UV guard
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Fairmont
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze Gilded
- Depth:
- 8-22/25
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Hammered
- Height:
- 10-63/100
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 450
- Lumens per Watt:
- 30
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 647881120238
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100
- Width:
- 8