100W 1-Light Medium E-26 Wall Lantern in Oiled Bronze Gilded
Fairmont 100W 1-Light Medium E-26 Wall Lantern in Oiled Bronze Gilded
Product Details
Product Details
- Finish is treated with UV guard
Specifications
- ADA Compliant:
- No
- Collection:
- Fairmont
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze Gilded
- Diameter:
- 11-1/2
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Hammered
- Height:
- 13-63/100
- Installation Type:
- Wall Mount
- Length:
- 12-5/8
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Lumens:
- 450
- Lumens per Watt:
- 30
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 647881120276
- Volts:
- 120V
- Watts:
- 100
- Width:
- 11-1/2