52 in. Ceiling Fan with Blades in Aged Bronze Brushed
Grandeur 52 in. Ceiling Fan with Blades in Aged Bronze Brushed
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Standard, 3-Speed Reversible Motor
- Tri-Mount (Flat, Angled or Semi-flush)
- 4" Downrod (Included)
- Limited Lifetime Warranty
- 52" Reversible Blades in Dark Oak/Mahogany (Included)
- Tea Stain Bowl Light Kit (4-40W LED Bulbs Included)
- Remote & Wall Control Adaptable (Sold Separately)
Specifications
- AMP:
- 0.46
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4885
- Ceiling Fan Blade Finish:
- Dark Oak/Mahogany
- Collection:
- Grandeur
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze Brushed
- Diameter:
- 13-19/100
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 20-77/100
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Silicon Steel
- Number of Blades:
- 5
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 080629181632
- Volts:
- 120V
- Watts:
- 40