This product requires certification to purchase.

62 in. 3-Blade Indoor Ceiling Fan in Brushed Polished Nickel

Craftmade

Inspo 62 in. 3-Blade Indoor Ceiling Fan in Brushed Polished Nickel

  • Fast #
  • Part #CINS62BNK3
  • Item #10135702
  • Manufacturer Part #INS62BNK3
4.4 out of 5 Customer Rating
Brand image
Craftmade

Inspo 62 in. 3-Blade Indoor Ceiling Fan in Brushed Polished Nickel

  • Fast #
  • Part #CINS62BNK3
  • Item #10135702
  • Manufacturer Part #INS62BNK3
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hard wired, 4 speed control included
  • Custom inspo 62" ABS blades included
  • Dual mount (flat or angled ceiling up to 23°)
  • Indoor rated
  • Not light kit adaptable
  • Heavy-duty, 4-speed reversible motor
  • 6 inch downrod included
  • Energy guide 4592 CFM, high speed 6857 CFM
  • Requires Certification

Documents


Specifications

AMP:
0.49
Blade Pitch:
12.5°
Blade Span:
62 in
CFM:
6857 ft3/min
Ceiling Fan Blade Finish:
Brushed Polished Nickel
Collection:
Inspo
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Polished Nickel
Control Type:
Wall Control
Energy Star Compliant:
No
Fan Speeds:
4
Height:
13-21/100 in
Indoor Outdoor:
Indoor
Installation Type:
Dual Mount
Material:
Aluminum, Copper, Plastic, Steel
Material Type:
ABS
Number of Blades:
3
RPM:
128
UL Listed:
Suitable for Wet Locations
UPC:
647881248499
Volts:
120V
Watts:
58.75 W