Mini Pendant Metal Cage in Aged Galvanized
Design-A-Fixture Mini Pendant Metal Cage in Aged Galvanized
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sturdy Steel construction
- 1 Year Warranty
Documents
Specifications
- Collection:
- Design-A-Fixture
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Galvanized
- Diameter:
- 6 in
- ETL Listed:
- Yes
- Height:
- 5-71/100 in
- Length:
- 5-5/8 in
- Material:
- Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 647881127015